Square D (Schneider Electric) TCSCTN023F13M03 CANopen Terminal Adaptor | Graybar Store
Square D (Schneider Electric) - CANopen Terminal Adaptor - TCSCTN023F13M03
+ / - Hover over image to Zoom
Other Views

    CANopen Terminal Adaptor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TCSCTN023F13M03
    SKU: 25234144
    $159.65
    Checking Pricing
         
    Length:0.3 m
    3-Phase HP Rating (Max.):100 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TCSCTN023F13M03
    • 3-Phase HP Rating (Max.) 100 hp
    • Length 0.3 m
    • Country of Origin CN - China
    Product Overview:
    CANopen Terminal Adaptor, Length: 0.3 m, 3-Phase HP Rating (Max.): 100 hp
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P