Square D (Schneider Electric) TCSCCN4F3M1T CANopen Cable | Graybar Store
Square D (Schneider Electric) - CANopen Cable - TCSCCN4F3M1T
+ / - Hover over image to Zoom
Other Views

    CANopen Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TCSCCN4F3M1T
    SKU: 25269339
    $60.12
    Checking Pricing
         
    Length:1 m
    Additional Features:Female SUB-D 9 Connector
    Use With:M238; M258; Modicon LMC058
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TCSCCN4F3M1T
    • Additional Features Female SUB-D 9 Connector
    • Length 1 m
    Product Overview:
    Modicon® CANopen Cable, DB-9 to RJ45 for CAN tap no term 1m.
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a House to the Point Where the Cable Enters the House; Sequential Footage Markings; Sunlight-Resistant; Third-Party Verified for Guaran