GE Lighting 15T7C Candelabra Clear Appliance Lamp, 15W | Graybar Store
GE Lighting - Candelabra Clear Appliance Lamp, 15W - 15T7C
+ / - Hover over image to Zoom
Other Views

    Candelabra Clear Appliance Lamp, 15W

    Manufacturer: GE Lighting
    Manufacturer #: 15T7C
    SKU: 88110782
    $3.35
    Checking Pricing
         
    Initial Lumens:108
    Packaging:120 Per Case
    Rated Life (Hour):3000
    Wattage:15
    Alternate Manufacturer Part No.:13494
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15T7C
    • Color Clear
    • Alternate Manufacturer Part No. 13494
    • Base Type Candelabra
    • Bulb Shape T7
    • Initial Lumens 108
    Product Overview:
    GE clear 15W T7 lamp with candelabra base, 108 initial lumens and 3000 rated life hours for appliance/signal lighting applications.