GE Lighting 65R30/FL/LL 6PK CAND LAMP | Graybar Store
GE Lighting - CAND LAMP - 65R30/FL/LL 6PK
+ / - Hover over image to Zoom
Other Views

    CAND LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 65R30/FL/LL 6PK
    SKU: 97194010
    $5.76
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2500
    Initial Lumens:670
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:26805
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30/FL/LL 6PK
    • Alternate Manufacturer Part No. 26805
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 670
    • Rated Life (Hour) 2500
    Product Overview:
    Soft white 65W 120V BR30 incandescent indoor reflector with medium screw base, 670 initial lumens and 2500 rated life hours.
    • Long life, indoor reflector
    • Filament Type CC-6
    • Maximum Overall Length 5.37 Inch
    • Color Temperature 2600K