GE Lighting 45R30/FL/LL 6PK CAND LAMP | Graybar Store
GE Lighting - CAND LAMP - 45R30/FL/LL 6PK
+ / - Hover over image to Zoom
Other Views

    CAND LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 45R30/FL/LL 6PK
    SKU: 97194009
    $11.40
    Checking Pricing
         
    Initial Lumens:400
    Packaging:30 Per Case
    Rated Life (Hour):2500
    Wattage:45
    Alternate Manufacturer Part No.:26804
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R30/FL/LL 6PK
    • Alternate Manufacturer Part No. 26804
    • Base Type Medium Screw
    • Bulb Shape BR30
    • Initial Lumens 400
    • Rated Life (Hour) 2500
    Product Overview:
    GE soft white 45 watt R30 floodlight 1-pack