Fluke Networks 44507003 Can Wrench with Stripper, 22-gauge | Graybar Store
Fluke Networks - Can Wrench with Stripper, 22-gauge - 44507003
+ / - Hover over image to Zoom
Other Views

    Can Wrench with Stripper, 22-gauge

    Manufacturer: Fluke Networks
    Manufacturer #: 44507003
    SKU: 88083996
    $34.69
    Checking Pricing
         
    Capacity:22 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44507003
    • Capacity 22 AWG
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 44507003 Can Wrench with Stripper, 22-gauge
    The Fluke Networks can wrenches feature color-coded socket ends and built-in ribs on the barrel for user comfort, safety, and greater torque power. The two hex head sockets (7/16 inch and 3/8 inch) have reduced outside diameters that fit all new network interface devices. The 7/16 inch is black oxidized to easily distinguish it from the 3/8 inch zinc-plated socket end.