Klein Tools 68005 Can Wrench with Hex Head Socket | Graybar Store
Klein Tools - Can Wrench with Hex Head Socket - 68005
+ / - Hover over image to Zoom
Other Views

    Can Wrench with Hex Head Socket

    Manufacturer: Klein Tools
    Manufacturer #: 68005
    SKU: 92120972
    $25.28
    Checking Pricing
         
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68005
    • Overall Length (Inches) 7
    • For Use With Telephone Box Fasteners, Binding Post Terminals
    Product Overview:
    Can wrench with hex head sockets for 3/8 and 7/16 inch hex nuts
    • Two tools in one, saves space in your pouch
    • One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals
    • The 7/16-Inch socket has a black finish and the 3/8-Inch socket has a silver finish
    • Sockets are 1-1/4-Inch (32 mm) deep to fit over long binding posts and are thin-walled for easy access into tight areas
    • Socket ends are color-coded for quick identification of socket sizes