Fluke Networks 44007000 Can Wrench with Hex Head Socket | Graybar Store
Fluke Networks - Can Wrench with Hex Head Socket - 44007000
+ / - Hover over image to Zoom
Other Views

    Can Wrench with Hex Head Socket

    Manufacturer: Fluke Networks
    Manufacturer #: 44007000
    SKU: 88083970
    $17.17
    Checking Pricing
         
    Overall Length (Inches):10.8
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44007000
    • Color Black
    • Overall Length (Inches) 10.8
    • For Use With Telephone Boxes, Pedestals
    • Country of Origin CN - China
    Product Overview:
    Can wrench with hex head sockets for 3/8 and 7/16 inch hex nuts
    • Allows universal access to telephone boxes and pedestals
    • Opens telephone box fasteners and tightens nuts on binding post terminals
    • 7/16- and 3/8-inch hex socket heads are color-coded for quick size identification
    • Socket ends are guaranteed not to split or break up to a maximum torque of 45 pounds
    • Wrench body is constructed of tough, impact resistant, and abrasion resistant material
    • Two hex head sockets (7/16 inch and 3/8 inch)
    • Color-coded socket ends for quick size identification