Greenlee PA1900 Can Wrench, 22/24 AWG | Graybar Store
Greenlee - Can Wrench, 22/24 AWG - PA1900
+ / - Hover over image to Zoom
Other Views

    Can Wrench, 22/24 AWG

    Manufacturer: Greenlee
    Manufacturer #: PA1900
    SKU: 25422543
    $17.77
    Checking Pricing
         
    Tool Application:Strips Insulation of AWG 22 and AWG 24 Wire; Strips Outer Jacket of AWG 22/4 and 24/4 Telephone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1900
    • Tool Application Strips Insulation of AWG 22 and AWG 24 Wire; Strips Outer Jacket of AWG 22/4 and 24/4 Telephone
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Can Wrench, Tool Application: Strips Insulation of AWG 22 and AWG 24 Wire; Strips Outer Jacket of AWG 22/4 and 24/4 Telephone Cable; Strips PVC Insulation