Corning 95-000-04 CamSplice™ Mechanical Fiber Optic Splice | Graybar Store
Corning - CamSplice™ Mechanical Fiber Optic Splice - 95-000-04
+ / - Hover over image to Zoom
Other Views

    CamSplice™ Mechanical Fiber Optic Splice

    Manufacturer: Corning
    Manufacturer #: 95-000-04
    SKU: 91007931
    $165.98
    Checking Pricing
         
    Package:6 Mechanical Splices
    Dimensions:1.73 x 0.17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-000-04
    • Dimensions 1.73 x 0.17 in.
    • Package 6 Mechanical Splices
    • Accessory Type Mechanical Splice
    • Housing Boot Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CamSplice™ mechanical fiber optic splice, package of 6.
    • No adhesive or epoxy required reduces splice time with no curing needed
    • Universal One-part-fits-all-fiber-coatings
    • No polishing required reducing installation time
    • Fiber alignment mechanism self-centers the fiber for accurate alignment end and low loss