Fluke CAMO-C25 Camouflage C25 Carrying Case for Multimeters, Zippered | Graybar Store
Fluke - Camouflage C25 Carrying Case for Multimeters, Zippered - CAMO-C25
+ / - Hover over image to Zoom
Other Views

    Camouflage C25 Carrying Case for Multimeters, Zippered

    Manufacturer: Fluke
    Manufacturer #: CAMO-C25
    SKU: 25442354
    $52.22
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # CAMO-C25
    • For Use With Fluke Test Equipment
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Camouflage Carrying Case, For Use With Fluke Test Equipment
    Fluke 1503 Insulation Resistance Tester; Fluke 1507 Insulation Resistance Tester; Fluke 1577 Insulation Multimeter; Fluke 1587/MDT Advanced Motor and Drive Troubleshooting Kit; Fluke 175 True RMS Digital Multimeter; Fluke 177 True RMS Digital Multimeter; Fluke 179 True RMS Digital Multimeter; Fluke 705 Loop Calibrator; Fluke 707 Loop Calibrator with Quick Click Knob; Fluke 707Ex Intrinsically Safe Loop Calibrator; Fluke 709 Precision Loop Calibrator; Fluke 709H Precision Loop Calibrator with HART Communications / Diagnostics; Fluke 714 Thermocouple Calibrator; Fluke 715 Volt/mA Calibrator; Fluke 717 Pressure Calibrator; Fluke 725 Multifunction Process Calibrator; Fluke 726 Precision Multifunction Process Calibrator; Fluke 77 IV Digital Multimeter; Fluke 787 ProcessMeter; Fluke 789 ProcessMeter; Fluke 83V Average Responding Industrial Multimeter; Fluke 87V Industrial Multimeter; Fluke 88V/A Automotive Multimeter Combo Kit