Pelco (Schneider Electric) IS51-CHV10F Camclosure 2 IS51 Series Analog Cameras with 2.8-10 mm Lens. | Graybar Store
Pelco (Schneider Electric) - Camclosure 2 IS51 Series Analog Cameras  with 2.8-10 mm Lens. - IS51-CHV10F
+ / - Hover over image to Zoom
Other Views

    Camclosure 2 IS51 Series Analog Cameras with 2.8-10 mm Lens.

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IS51-CHV10F
    SKU: 25319889
    $430.62
    Checking Pricing
         
    Color:Clear
    Focal Length:2.8-10mm
    Camera Type:Fixed Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IS51-CHV10F
    • Color Clear
    • Camera Type Fixed Dome
    • Focal Length 2.8-10mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Environmental fixed clear dome camera with flush mount, color, high Resolution, NTSC and 2.8-10 mm lens.