Leviton 15D21-G Cam-Type Connector | Graybar Store
Leviton - Cam-Type Connector - 15D21-G
+ / - Hover over image to Zoom
Other Views

    Cam-Type Connector

    Manufacturer: Leviton
    Manufacturer #: 15D21-G
    SKU: 96094212
    $33.53
    Checking Pricing
         
    Amperage:140A
    Voltage Rating:600 V
    Wire Size:8 to 4 AWG
    Color:Green
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 15D21-G
    • Color Green
    • Gender Male
    • Amperage 140A
    • Wire Size 8 to 4 AWG
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wetguard® 15 Series Cam-Type Connector, 140A, Green, 600V, Wire Size 8 to 4 AWG, Male