Crouse Hinds (Eaton) E1016-1702 Cam-Lok™ J-Series Elastomeric 600V AC/DC Male Receptacle With Double Set Screw, Red | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ J-Series Elastomeric 600V AC/DC Male Receptacle With Double Set Screw, Red - E1016-1702
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series Elastomeric 600V AC/DC Male Receptacle With Double Set Screw, Red

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1702
    SKU: 97180348
    $62.32
    Checking Pricing
         
    Amperage:Up to 400A Continuous
    Color:Red
    Gender:Male
    Voltage Rating:600VAC/DC
    Wire Size:2 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1702
    • Color Red
    • Gender Male
    • Amperage Up to 400A Continuous
    Product Overview:
    Cam-Lok™ J-Series red elastomeric 400A (continuous) 600V AC/DC male receptacle with double set screw. Cable size 2 to 4/0 AWG. Rated NEMA 3R.
    FEATURES:
    • Double Cam Principle Provides a Positive Vibration-Proof Connection
    • Self-Compensating For Wear
    • No Moving Contact Surfaces, Eliminating Arcing or Burning
    • Superior Electro-Mechanical Connections
    • Locked Contacts Will Withstand a Pulling Force of 1,000 lbs.
    • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 lbs./sq. in., Providing Minimum Resistance
    • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
    • Watertight Elastomeric Body Molded From Colorfast Material, Color-Coded For Easy Phase Identification
    • Recessed Contacts Protected by Insulating Jacket That Extends Beyond Contact Ends For Safety
    • Receptacles Are Safety Insulated For Direct Mounting to Steel Panels