Crouse Hinds (Eaton) E1016-8085 Cam-Lok™ J-Series Elastomeric 600V AC/DC Crimp Non-Vulcanized Female Plug, White | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ J-Series Elastomeric 600V AC/DC Crimp Non-Vulcanized Female Plug, White - E1016-8085
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series Elastomeric 600V AC/DC Crimp Non-Vulcanized Female Plug, White

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-8085
    SKU: 22116199
    $40.55
    Checking Pricing
         
    Amperage:Up to 315A Continuous
    Color:White
    Gender:Female
    Voltage Rating:600VAC/DC
    Wire Size:3/0 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-8085
    • Color White
    • Gender Female
    • Amperage Up to 315A Continuous
    Product Overview:
    Cam-Lok™ J-Series white elastomeric 315A (continuous) 600V AC/DC crimp non-vulcanized female plug. Cable size 3/0 to 4/0 AWG. Rated NEMA 3R.
    FEATURES:
    • Double Cam Principle Provides a Positive Vibration-Proof Connection
    • Self-Compensating For Wear
    • No Moving Contact Surfaces, Eliminating Arcing or Burning
    • Superior Electro-Mechanical Connections
    • Locked Contacts Will Withstand a Pulling Force of 1,000 lbs.
    • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 lbs./sq. in., Providing Minimum Resistance
    • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
    • Watertight Elastomeric Insulators Molded From Colorfact Material, Color-Coded For Easy Phase Identification
    • Recessed Contacts Protected by Insulating Jacket That Extends Beyond Contact Ends for Safety
    • Integrated Strain Relief System Features a Retaining Wire That Prevents Cable Jacket Pull-Away and Bare Conductor Exposure
    • Plugs Feature a High Strength Molded-in-Place Locking Ring to Capture and Secure the Insulator to the Contact