Crouse Hinds (Eaton) Cam-Lok™ J-Series E1016 Elastomeric Receptacle With Threaded Stud | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ J-Series E1016 Elastomeric Receptacle With Threaded Stud
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series E1016 Elastomeric Receptacle With Threaded Stud

    Manufacturer: Crouse Hinds (Eaton)
         

    Receptacles are safety insulated for direct mounting to steel panels.

    FEATURES:
    • Double Cam Principle Provides a Positive Vibration-Proof Connection
    • Self-Compensating For Wear
    • No Moving Contact Surfaces, Eliminating Arcing or Burning
    • Superior Electro-Mechanical Connections
    • Locked Contacts Will Withstand a Pulling Force of 1,000 lbs.
    • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 lbs./sq. in., Providing Minimum Resistance
    • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
    • Watertight Elastomeric Body Molded From Colorfast Material, Color-Coded For Easy Phase Identification
    • Recessed Contacts Protected by Insulating Jacket That Extends Beyond Contact Ends For Safety
    • Receptacles Are Safety Insulated For Direct Mounting to Steel Panels
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Gender
    Voltage Rating
    Wire Size
    Price
    E1016-1604S
    22115972
    Up to 400A Continuous
    Green
    Male
    600VAC/DC
    6 AWG to 250 MCM
    $
    44
    .91
    /
    EA
    22115972
    Amperage
    Up to 400A Continuous
    Color
    Green
    Gender
    Male
    Voltage Rating
    600VAC/DC
    Wire Size
    6 AWG to 250 MCM
    $
    44
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1016-1636S
    22115989
    Up to 400A Continuous
    White
    Female
    600VAC/DC
    6 AWG to 250 MCM
    $
    44
    .91
    /
    EA
    22115989
    Amperage
    Up to 400A Continuous
    Color
    White
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    6 AWG to 250 MCM
    $
    44
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22115972 SKU, 22115972 ANALYTICS...
    Gender
    Male
    Voltage Rating
    600VAC/DC
    Wire Size
    6 AWG to 250 MCM
    Price
    $
    44
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22115989 SKU, 22115989 ANALYTICS...
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    6 AWG to 250 MCM
    Price
    $
    44
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available