Crouse Hinds (Eaton) Cam-Lok™ J-Series E1016 Elastomeric Receptacle With Double Set Screw | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ J-Series E1016 Elastomeric Receptacle With Double Set Screw
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series E1016 Elastomeric Receptacle With Double Set Screw

    Manufacturer: Crouse Hinds (Eaton)
         

    Receptacles are safety insulated for direct mounting to steel panels.

    FEATURES:
    • Double Cam Principle Provides a Positive Vibration-Proof Connection
    • Self-Compensating For Wear
    • No Moving Contact Surfaces, Eliminating Arcing or Burning
    • Superior Electro-Mechanical Connections
    • Locked Contacts Will Withstand a Pulling Force of 1,000 lbs.
    • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 lbs./sq. in., Providing Minimum Resistance
    • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
    • Watertight Elastomeric Body Molded From Colorfast Material, Color-Coded For Easy Phase Identification
    • Recessed Contacts Protected by Insulating Jacket That Extends Beyond Contact Ends For Safety
    • Receptacles Are Safety Insulated For Direct Mounting to Steel Panels
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Gender
    Voltage Rating
    Wire Size
    Price
    E1016-1702
    97180348
    Up to 400A Continuous
    Red
    Male
    600VAC/DC
    2 to 4/0 AWG
    $
    62
    .32
    /
    EA
    97180348
    Amperage
    Up to 400A Continuous
    Color
    Red
    Gender
    Male
    Voltage Rating
    600VAC/DC
    Wire Size
    2 to 4/0 AWG
    $
    62
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1016-1705
    97180351
    400A
    White
    Male
    600 V AC/V DC
    1/0 to 4/0 AWG
    $
    62
    .32
    /
    EA
    97180351
    Amperage
    400A
    Color
    White
    Gender
    Male
    Voltage Rating
    600 V AC/V DC
    Wire Size
    1/0 to 4/0 AWG
    $
    62
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1016-1706
    97180353
    400A
    Blue
    Male
    600 V AC/V DC
    1/0 to 4/0 AWG
    $
    59
    .33
    /
    EA
    97180353
    Amperage
    400A
    Color
    Blue
    Gender
    Male
    Voltage Rating
    600 V AC/V DC
    Wire Size
    1/0 to 4/0 AWG
    $
    59
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97180348 SKU, 97180348 ANALYTICS...
    Gender
    Male
    Voltage Rating
    600VAC/DC
    Wire Size
    2 to 4/0 AWG
    Price
    $
    62
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97180351 SKU, 97180351 ANALYTICS...
    Gender
    Male
    Voltage Rating
    600 V AC/V DC
    Wire Size
    1/0 to 4/0 AWG
    Price
    $
    62
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97180353 SKU, 97180353 ANALYTICS...
    Gender
    Male
    Voltage Rating
    600 V AC/V DC
    Wire Size
    1/0 to 4/0 AWG
    Price
    $
    59
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available