Crouse Hinds (Eaton) Cam-Lok™ J-Series E1016 Elastomeric Double Set Screw Non-Vulcanized Plug | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ J-Series E1016 Elastomeric Double Set Screw Non-Vulcanized Plug
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series E1016 Elastomeric Double Set Screw Non-Vulcanized Plug

    Manufacturer: Crouse Hinds (Eaton)
         

    Plugs features a high strength, molded-in-place locking ring to capture and secure the insulator to the contact.

    FEATURES:
    • Double Cam Principle Provides a Positive Vibration-Proof Connection
    • Self-Compensating For Wear
    • No Moving Contact Surfaces, Eliminating Arcing or Burning
    • Superior Electro-Mechanical Connections
    • Locked Contacts Will Withstand a Pulling Force of 1,000 lbs.
    • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 lbs./sq. in., Providing Minimum Resistance
    • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
    • Watertight Elastomeric Insulators Molded From Colorfact Material, Color-Coded For Easy Phase Identification
    • Recessed Contacts Protected by Insulating Jacket That Extends Beyond Contact Ends for Safety
    • Integrated Strain Relief System Features a Retaining Wire That Prevents Cable Jacket Pull-Away and Bare Conductor Exposure
    • Plugs Feature a High Strength Molded-in-Place Locking Ring to Capture and Secure the Insulator to the Contact
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Gender
    Voltage Rating
    Wire Size
    Price
    E1016-8352
    97256382
    Up to 300A Continuous
    Red
    Male
    600VAC/DC
    2 to 2/0 AWG
    $
    46
    .42
    /
    EA
    97256382
    Amperage
    Up to 300A Continuous
    Color
    Red
    Gender
    Male
    Voltage Rating
    600VAC/DC
    Wire Size
    2 to 2/0 AWG
    $
    46
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1016-8377
    97256362
    Up to 300A Continuous
    Red
    Female
    600VAC/DC
    2 to 2/0 AWG
    $
    46
    .42
    /
    EA
    97256362
    Amperage
    Up to 300A Continuous
    Color
    Red
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    2 to 2/0 AWG
    $
    46
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97256382 SKU, 97256382 ANALYTICS...
    Gender
    Male
    Voltage Rating
    600VAC/DC
    Wire Size
    2 to 2/0 AWG
    Price
    $
    46
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97256362 SKU, 97256362 ANALYTICS...
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    2 to 2/0 AWG
    Price
    $
    46
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available