Crouse Hinds (Eaton) Cam-Lok™ J-Series E1016 Elastomeric Crimp Non-Vulcanized Plug | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ J-Series E1016 Elastomeric Crimp Non-Vulcanized Plug
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series E1016 Elastomeric Crimp Non-Vulcanized Plug

    Manufacturer: Crouse Hinds (Eaton)
         

    Plugs features a high strength, molded-in-place locking ring to capture and secure the insulator to the contact.

    FEATURES:
    • Double Cam Principle Provides a Positive Vibration-Proof Connection
    • Self-Compensating For Wear
    • No Moving Contact Surfaces, Eliminating Arcing or Burning
    • Superior Electro-Mechanical Connections
    • Locked Contacts Will Withstand a Pulling Force of 1,000 lbs.
    • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 lbs./sq. in., Providing Minimum Resistance
    • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
    • Watertight Elastomeric Insulators Molded From Colorfact Material, Color-Coded For Easy Phase Identification
    • Recessed Contacts Protected by Insulating Jacket That Extends Beyond Contact Ends for Safety
    • Integrated Strain Relief System Features a Retaining Wire That Prevents Cable Jacket Pull-Away and Bare Conductor Exposure
    • Plugs Feature a High Strength Molded-in-Place Locking Ring to Capture and Secure the Insulator to the Contact
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Gender
    Voltage Rating
    Wire Size
    Price
    E1016-8084
    22116198
    Up to 315A Continuous
    Green
    Female
    600VAC/DC
    3/0 to 4/0 AWG
    $
    40
    .55
    /
    EA
    22116198
    Amperage
    Up to 315A Continuous
    Color
    Green
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    3/0 to 4/0 AWG
    $
    40
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1016-8085
    22116199
    Up to 315A Continuous
    White
    Female
    600VAC/DC
    3/0 to 4/0 AWG
    $
    40
    .55
    /
    EA
    22116199
    Amperage
    Up to 315A Continuous
    Color
    White
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    3/0 to 4/0 AWG
    $
    40
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22116198 SKU, 22116198 ANALYTICS...
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    3/0 to 4/0 AWG
    Price
    $
    40
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22116199 SKU, 22116199 ANALYTICS...
    Gender
    Female
    Voltage Rating
    600VAC/DC
    Wire Size
    3/0 to 4/0 AWG
    Price
    $
    40
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available