Crouse Hinds (Eaton) Cam-Lok™ F Series E1010 High Impact Plastic Female Receptacle | Graybar Store
Crouse Hinds (Eaton) - Cam-Lok™ F Series E1010 High Impact Plastic Female Receptacle
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ F Series E1010 High Impact Plastic Female Receptacle

    Manufacturer: Crouse Hinds (Eaton)
         

    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Wire Size
    Color
    Gender
    Price
    E1010-302
    22115786
    150A
    120 V AC
    8 to 4 AWG
    Black
    Female
    $
    10
    .82
    /
    EA
    22115786
    Amperage
    150A
    Voltage Rating
    120 V AC
    Wire Size
    8 to 4 AWG
    Color
    Black
    Gender
    Female
    $
    10
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E1010-301
    22115785
    150A
    120 V AC
    8 to 4 AWG
    Red
    Female
    $
    10
    .82
    /
    EA
    22115785
    Amperage
    150A
    Voltage Rating
    120 V AC
    Wire Size
    8 to 4 AWG
    Color
    Red
    Gender
    Female
    $
    10
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22115786 SKU, 22115786 ANALYTICS...
    Wire Size
    8 to 4 AWG
    Color
    Black
    Gender
    Female
    Price
    $
    10
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22115785 SKU, 22115785 ANALYTICS...
    Wire Size
    8 to 4 AWG
    Color
    Red
    Gender
    Female
    Price
    $
    10
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available