Arlington FL430 CAM-LIGHT™ BOX, Suspended Ceiling, Plastic | Graybar Store
Arlington - CAM-LIGHT™ BOX, Suspended Ceiling, Plastic - FL430
+ / - Hover over image to Zoom
Other Views

    CAM-LIGHT™ BOX, Suspended Ceiling, Plastic

    Manufacturer: Arlington
    Manufacturer #: FL430
    SKU: 25261763
    $11.83
    Checking Pricing
         
    Material:Plastic
    Use With:Suspended Ceiling/Drywall
    Depth (Inches):3.085
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FL430
    • Box Shape 1/2 in; 3/4 in
    • Cover Mounting 1/2 in; 3/4 in
    • Depth (Inches) 3.085
    • Material Plastic
    • Use With Suspended Ceiling/Drywall
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic round 3.085 in. deep CAM-LIGHT™ ceiling box for use on suspended ceilings.
  • Rated up to 10 lbs. on drywall and 50lbs on suspended ceiling
  • Includes: NM cable connectors, box and 12 ft. of drop wire
  •