Valcom V-2991-W Call In Switch with Volume Control | Graybar Store
Valcom - Call In Switch with Volume Control - V-2991-W
+ / - Hover over image to Zoom
Other Views

    Call In Switch with Volume Control

    Manufacturer: Valcom
    Manufacturer #: V-2991-W
    SKU: 25063098
    $28.70
    Checking Pricing
         
    Dimensions:4.5 in.H x 2.75 in.W x 0.75 in.D ( 11.43 cm x 6.985 cm x 1.905 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2991-W
    • Dimensions 4.5 in.H x 2.75 in.W x 0.75 in.D ( 11.43 cm x 6.985 cm x 1.905 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Easy Access Call Button. Fits Single Gang Electrical Box White Decor Faceplate. Use W/ Talkback Speakers For Remote Call In. Interior Use Only.