Edwards Signaling 7008B-N5 Call for Assistance Horn/Strobe Kit | Graybar Store
Edwards Signaling - Call for Assistance Horn/Strobe Kit - 7008B-N5
+ / - Hover over image to Zoom
Other Views

    Call for Assistance Horn/Strobe Kit

    Manufacturer: Edwards Signaling
    Manufacturer #: 7008B-N5
    SKU: 99505441
    $107.13
    Checking Pricing
         
    Color:White
    Additional Features:Double Pole Single Throw Switch; Fits Single Gang Box
    Dimensions:4.25 W x 4.5625 D x 5.0625 H in
    Amps:0.115 A
    Voltage (Volts):120
    Volume:82 at 10 ft dB; 92 at 1 m dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 7008B-N5
    • Color White
    • Dimensions 4.25 W x 4.5625 D x 5.0625 H in
    • Voltage (Volts) 120
    • Additional Features Double Pole Single Throw Switch; Fits Single Gang Box
    • Amps 0.115 A
    • Volume 82 at 10 ft dB; 92 at 1 m dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CFA Call For Assistance Kit, Voltage (Volts): 120 V AC, Dimensions: 4.25 W x 4.5625 D x 5.0625 H in, White, Volume: 82 at 10 ft dB; 92 at 1 m dB