Edwards Signaling 7007B-N5 Call for Assistance Horn/Strobe Kit | Graybar Store
Edwards Signaling - Call for Assistance Horn/Strobe Kit - 7007B-N5
+ / - Hover over image to Zoom
Other Views

    Call for Assistance Horn/Strobe Kit

    Manufacturer: Edwards Signaling
    Manufacturer #: 7007B-N5
    SKU: 99505440
    $90.46
    Checking Pricing
         
    Voltage Rating:120 V AC
    Color:White
    Size (Inches):4.5 W x 4.5625 D x 3.0625 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 7007B-N5
    • Color White
    • Size (Inches) 4.5 W x 4.5625 D x 3.0625 H
    • Voltage Rating 120 V AC
    • Country of Origin US - USA
    Product Overview:
    CFA Buzzer/Strobe, Size (Inches): 4.5 W x 4.5625 D x 3.0625 H in, Voltage Rating: 120 V AC, White