Aiphone VC-6M Call Entrance Panel | Graybar Store
Aiphone - Call Entrance Panel - VC-6M
+ / - Hover over image to Zoom
Other Views

    Call Entrance Panel

    Manufacturer: Aiphone
    Manufacturer #: VC-6M
    SKU: 90045576
    $105.02
    Checking Pricing
         
    Additional Features:Directory Panel is Backlit
    No. of Gangs:1-Gang
    Dimensions:5.875 W x 2.8125 D x 9.75 H ft
    Voltage (Volts):12
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # VC-6M
    • Dimensions 5.875 W x 2.8125 D x 9.75 H ft
    • Voltage (Volts) 12
    • Additional Features Directory Panel is Backlit
    • Material Finish Brass
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Call Entrance Panel, Dimensions: 5.875 W x 2.8125 D x 9.75 H ft, Voltage (Volts): 12 V DC, Polished Stainless Steel, No. of Gangs: 1; 2