Fluke FLUKE-715 Calibrator | Graybar Store
Fluke - Calibrator - FLUKE-715
+ / - Hover over image to Zoom
Other Views

    Calibrator

    Manufacturer: Fluke
    Manufacturer #: FLUKE-715
    SKU: 98405902
    $1,224.48
    Checking Pricing
         
    Power Source:9 Battery V
    Rating:CE Certified; FC
    Display Type:Clear 5 Digit LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-715
    • Display Type Clear 5 Digit LCD
    • Power Source 9 Battery V
    • Rating CE Certified; FC
    • For Use With Fluke 715 Volt/mA Calibrator
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Voltage Calibrator, Type Voltage/Milliampere Calibrator, Voltage Range 0 to 20V AC/DC, Kit Includes Holster, Instruction Sheet, 9V Battery, Test Leads, Alligator Clips, Calibration Report and Data
    Kit Includes
    • Protective yellow holster with test lead storage
    • Instructions sheet (14 languages)
    • Single 9V alkaline battery
    • Test leads and alligator clips
    • NIST- traceable calibration report and data