Greenlee 38406 Calculator, Slide Rule, 3-1/2 x 6-3/4 in. | Graybar Store
Greenlee - Calculator, Slide Rule, 3-1/2 x 6-3/4 in. - 38406
+ / - Hover over image to Zoom
Other Views

    Calculator, Slide Rule, 3-1/2 x 6-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 38406
    SKU: 96024957
    $8.77
    Checking Pricing
         
    Tool Application:Conduit Benders 777, 880, 883, 884 and 885
    Length (Inches):6.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 38406
    • Type Slide Rule
    • Tool Application Conduit Benders 777, 880, 883, 884 and 885
    • Length (Inches) 6.75
    • For Use With Conduit Benders 777, 880, 883, 884 and 885
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slide rule calculator is used with 777, 880, 883, 884 and 885 conduit benders.