Calbrite S60700TE00 Type T Conduit Outlet Body Cover and Gasket | Graybar Store
Calbrite - Type T Conduit Outlet Body Cover and Gasket - S60700TE00
+ / - Hover over image to Zoom
Other Views

    Type T Conduit Outlet Body Cover and Gasket

    Manufacturer: Calbrite
    Manufacturer #: S60700TE00
    SKU: 25249801
    $129.40
    Checking Pricing
         
    Brand or Series:Calbrite
    No. of Hubs:3
    Trade Size (Inches):3/4 in.
    Capacity (Cubic Inch):9
    Width (Inches):2.474
    Cable Entry:Bottom; Side; Top
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60700TE00
    • Application Chemical Plants; Corrosive Environments; Food and Beverage Production and Distribution; Marine and Coastal Facilities; Petrochemical Operations;
    • Body Type T
    • Brand or Series Calbrite
    • Cable Entry Bottom; Side; Top
    • Capacity (Cubic Inch) 9
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Material Finish Stainless Steel
    • Materials Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and
    • No. of Hubs 3
    • Width (Inches) 2.474
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Calbrite™ T Conduit Body, Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and Screws), Yes, Brite, T, Width (Inches): 2.474 in