Calbrite S60700LL00 Type LL Conduit Outlet Body Cover and Gasket | Graybar Store
Calbrite - Type LL Conduit Outlet Body Cover and Gasket - S60700LL00
+ / - Hover over image to Zoom
Other Views

    Type LL Conduit Outlet Body Cover and Gasket

    Manufacturer: Calbrite
    Manufacturer #: S60700LL00
    SKU: 25464849
    $108.24
    Checking Pricing
         
    Brand or Series:Calbrite
    No. of Hubs:2
    Trade Size (Inches):3/4 in.
    Capacity (Cubic Inch):7
    Length:5.59 in.
    Width (Inches):2.32
    Cable Entry:Bottom; Side
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60700LL00
    • Application Chemical Plants; Corrosive Environments; Food and Beverage Production and Distribution; Marine and Coastal Facilities; Petrochemical Operations;
    • Body Type LL
    • Brand or Series Calbrite
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 7
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 5.59 in.
    • Material Finish Stainless Steel
    • Materials Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and
    • No. of Hubs 2
    • Width (Inches) 2.32
    • For Use With Stainless Steel Threaded Conduit
    • Trade Size (Inches) 3/4 in.
    Product Overview:
    Calbrite™ LL Conduit Body, Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and Screws), Yes, Brite, LL, Width (Inches): 2.32 in