Calbrite S61200LB00 Type LB Conduit Outlet Body Cover and Gasket | Graybar Store
Calbrite - Type LB Conduit Outlet Body Cover and Gasket - S61200LB00
+ / - Hover over image to Zoom
Other Views

    Type LB Conduit Outlet Body Cover and Gasket

    Manufacturer: Calbrite
    Manufacturer #: S61200LB00
    SKU: 25464832
    $234.69
    Checking Pricing
         
    Brand or Series:Calbrite
    No. of Hubs:2
    Trade Size (Inches):1-1/4 in.
    Capacity (Cubic Inch):20
    Length:7.5 in.
    Width (Inches):2.15
    Cable Entry:Bottom; Side
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61200LB00
    • Application Chemical Plants; Corrosive Environments; Food and Beverage Production and Distribution; Marine and Coastal Facilities; Petrochemical Operations;
    • Body Type LB
    • Brand or Series Calbrite
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 20
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 7.5 in.
    • Material Finish Stainless Steel
    • Materials Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and
    • No. of Hubs 2
    • Width (Inches) 2.15
    • For Use With EMT Conduit; Light Wall Conduit; Rigid Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Calbrite™ LB Conduit Body, Neoprene (Gasket); Stainless Steel (Body); Stainless Steel (Cover and Screws), Yes, Brite, LB, Width (Inches): 2.15 in