Pentair Hoffman P1032CN Cage Nut Package, #10-32 | Graybar Store
Pentair Hoffman - Cage Nut Package, #10-32 - P1032CN
+ / - Hover over image to Zoom
Other Views

    Cage Nut Package, #10-32

    Manufacturer: Pentair Hoffman
    Manufacturer #: P1032CN
    SKU: 97100659
    $32.67
    Checking Pricing
         
    Screw Size:#10-32
    Color:Silver
    Packaging:20
    Use With:Square-Hole Rack Angles
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # P1032CN
    • Color Silver
    • Type Cage Nut
    • Screw Size #10-32
    • Material Steel
    • Packaging 20
    • Use With Square-Hole Rack Angles
    Product Overview:
    Hoffman® Cage Nut Package, Steel, Silver