Erico GTC182Q Cadweld® GT Cable to Ground Rod Mold | Graybar Store
Erico - Cadweld® GT Cable to Ground Rod Mold - GTC182Q
+ / - Hover over image to Zoom
Other Views

    Cadweld® GT Cable to Ground Rod Mold

    Manufacturer: Erico
    Manufacturer #: GTC182Q
    SKU: 89021791
    $128.10
    Checking Pricing
         
    Rod Size (Inches):3/4
    Conductor Size:4/0 AWG
    Use With:115 Weld Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # GTC182Q
    • Conductor Size 4/0 AWG
    • Rod Size (Inches) 3/4
    • Use With 115 Weld Metal
    • Country of Origin US - USA
    Product Overview:
    Cadweld® GT cable to ground rod mold.
    • 4/0 AWG conductor size
    • 3/4 inch ground rod size
    • 115 Weld metal type