Erico B117B Cadweld® Disk, 1 In. | Graybar Store
Erico - Cadweld® Disk, 1 In. - B117B
+ / - Hover over image to Zoom
Other Views

    Cadweld® Disk, 1 In.

    Manufacturer: Erico
    Manufacturer #: B117B
    SKU: 89089381
    $0.12
    Checking Pricing
         
    Material:Steel
    Accommodates:45 - 115
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # B117B
    • Accommodates 45 - 115
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch disk for 45 - 115 welding material.