Erico 500 Cadweld® 500 Welding Material | Graybar Store
Erico - Cadweld® 500 Welding Material - 500
+ / - Hover over image to Zoom
Other Views

    Cadweld® 500 Welding Material

    Manufacturer: Erico
    Manufacturer #: 500
    SKU: 89021758
    $39.52
    Checking Pricing
         
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 500
    • Material Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cadweld® 500 welding material.
    • Mixture consists mainly of copper oxide and aluminum
    • Each welded connection uses a single disk
    • Not subject to spontaneous ignition
    • Non-explosive
    • Welding material is in the top of the tube and starting materials is in the bottom of the tube