Erico 150 Cadweld® 150 Welding Material | Graybar Store
Erico - Cadweld® 150 Welding Material - 150
+ / - Hover over image to Zoom
Other Views

    Cadweld® 150 Welding Material

    Manufacturer: Erico
    Manufacturer #: 150
    SKU: 88320022
    $14.41
    Checking Pricing
         
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 150
    • Material Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cadweld® 150 welding material.
    • Mixture consists mainly of copper oxide and aluminum
    • Each welded connection uses a single disk
    • Not subject to spontaneous ignition
    • Non-explosive
    • Welding material is in the top of the tube and starting material is in the bottom of the tube