Erico SLD2Y500 CADDY® SPEED LINK Y Toggle With Eyelet Extension, Wire Rope Diameter 2.0mm | Graybar Store
Erico - CADDY® SPEED LINK Y Toggle With Eyelet Extension, Wire Rope Diameter 2.0mm - SLD2Y500
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK Y Toggle With Eyelet Extension, Wire Rope Diameter 2.0mm

    Manufacturer: Erico
    Manufacturer #: SLD2Y500
    SKU: 25237503
    $5.21
    Checking Pricing
         
    Wire Size:2 mm
    Load Rating (Pound):100 lb.
    Packaging:20 per Pack
    Use With:Supporting Lighting Fixtures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLD2Y500
    • Load Rating (Pound) 100 lb.
    • Materials Steel
    • Wire Size 2 mm
    • Packaging 20 per Pack
    • Use With Supporting Lighting Fixtures
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link Y Toggle With Eyelet Extension, Packaging: 20 Per Pack, Steel, Load Rating (Pound): 100 lb