Erico SLC15L50MSP CADDY® SPEED LINK Wire Spool | Graybar Store
Erico - CADDY® SPEED LINK Wire Spool - SLC15L50MSP
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK Wire Spool

    Manufacturer: Erico
    Manufacturer #: SLC15L50MSP
    SKU: 25501409
    $32.46
    Checking Pricing
         
    Length:164 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLC15L50MSP
    • Length 164 ft.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Wire Spool, Steel, Length: 164 ft