Erico CADDY® SPEED LINK SLK With Y Toggle, Wire Rope Diameter 1.5mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Y Toggle, Wire Rope Diameter 1.5mm
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Y Toggle, Wire Rope Diameter 1.5mm

    Manufacturer: Erico
         

    Complete system includes wire, locking device and two pre-assembled toggle end fittings. Attaches to clearance holes in a variety of structures or hanging devices. Ideal for supporting lighting fixtures.

    • Manufacturer Erico
    • Materials Polypropylene; Steel; Zinc Alloy
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Kit Includes
    Wire Size
    Load Rating (Pound)
    Dimensions
    Packaging
    Use With
    Width (Inches)
    Height (Inch)
    Price
    SLK15Y300L3
    25637753
    (2) Pre-Assembled Toggle End Fittings; Wire; Locking Device
    1-1/2 mm
    44 lb.
    3/4 W x 2.15 H in
    20 per Pack
    Supporting Lighting Fixtures
    3/4 in.
    2.15 in.
    $
    10
    .61
    /
    EA
    25637753
    Kit Includes
    (2) Pre-Assembled Toggle End Fittings; Wire; Locking Device
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    $
    10
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK15Y500L3
    25637754
    (2) Pre-Assembled Toggle End Fittings; Wire; Locking Device
    1-1/2 mm
    44 lb.
    3/4 W x 2.15 H in
    20 per Pack
    Supporting Lighting Fixtures
    3/4 in.
    2.15 in.
    $
    10
    .72
    /
    EA
    25637754
    Kit Includes
    (2) Pre-Assembled Toggle End Fittings; Wire; Locking Device
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    $
    10
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637753 SKU, 25637753 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Price
    $
    10
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637754 SKU, 25637754 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Price
    $
    10
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available