Erico SLK15L7T CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm - SLK15L7T
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm

    Manufacturer: Erico
    Manufacturer #: SLK15L7T
    SKU: 25637752
    $11.10
    Checking Pricing
         
    Kit Includes:Locking Device; Pre-Assembled Toggle End Fitting; Wire
    Wire Size:1-1/2 mm
    Load Rating (Pound):44 lb.
    Dimensions:3/4 W x 2.15 H in
    Packaging:20 per Pack
    Use With:Supporting Lighting Fixtures
    Width (Inches):3/4 in.
    Height (Inch):2.15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK15L7T
    • Dimensions 3/4 W x 2.15 H in
    • Height (Inch) 2.15 in.
    • Kit Includes Locking Device; Pre-Assembled Toggle End Fitting; Wire
    • Load Rating (Pound) 44 lb.
    • Materials Polypropylene; Steel; Zinc Alloy
    • Width (Inches) 3/4 in.
    • Wire Size 1-1/2 mm
    • Packaging 20 per Pack
    • Use With Supporting Lighting Fixtures
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link With Toggle, Packaging: 20 Per Pack, Polypropylene; Steel; Zinc Alloy, Load Rating (Pound): 44 lb