Erico CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Toggle, Wire Rope Diameter 1.5mm

    Manufacturer: Erico
         

    Complete system includes wire, locking device and pre-assembled toggle end fitting. Attaches to clearance holes in a variety of structures or hanging devices. Ideal for supporting lighting fixtures.

    • Manufacturer Erico
    • Materials Polypropylene; Steel; Zinc Alloy
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Kit Includes
    Wire Size
    Load Rating (Pound)
    Dimensions
    Packaging
    Use With
    Width (Inches)
    Height (Inch)
    Price
    SLK15L3T
    25637701
    Locking Device; Pre-Assembled Toggle End Fitting; Wire
    1-1/2 mm
    44 lb.
    3/4 W x 2.15 H in
    20 per Pack
    Supporting Lighting Fixtures
    3/4 in.
    2.15 in.
    $
    8
    .12
    /
    EA
    25637701
    Kit Includes
    Locking Device; Pre-Assembled Toggle End Fitting; Wire
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    $
    8
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK15L7T
    25637752
    Locking Device; Pre-Assembled Toggle End Fitting; Wire
    1-1/2 mm
    44 lb.
    3/4 W x 2.15 H in
    20 per Pack
    Supporting Lighting Fixtures
    3/4 in.
    2.15 in.
    $
    11
    .10
    /
    EA
    25637752
    Kit Includes
    Locking Device; Pre-Assembled Toggle End Fitting; Wire
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    $
    11
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637701 SKU, 25637701 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Price
    $
    8
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637752 SKU, 25637752 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Use With
    Supporting Lighting Fixtures
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Price
    $
    11
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available