Erico CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Loop, Wire Rope Diameter 2.0mm

    Manufacturer: Erico
         

    Complete system includes wire, locking device and pre-assembled loop end fitting. Wire rope wraps around structure and through loop for quick installation. Loop attaches directly to pipe, ductwork or other hanging assemblies.

    • Manufacturer Erico
    • Materials Polypropylene; Steel; Zinc Alloy
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Kit Includes
    Wire Size
    Load Rating (Pound)
    Dimensions
    Packaging
    Length
    Use With
    Width (Inches)
    Height (Inch)
    Price
    SLK2L3LP
    25637770
    Locking Device; Pre-Assembled Loop End Fitting; Wire
    2 mm
    100 lb.
    3/4 W x 4 L x 2.15 H in
    10 per Pack
    4 in.
    Beams; Purlins
    3/4 in.
    2.15 in.
    $
    8
    .90
    /
    EA
    25637770
    Kit Includes
    Locking Device; Pre-Assembled Loop End Fitting; Wire
    Wire Size
    2 mm
    Load Rating (Pound)
    100 lb.
    Dimensions
    3/4 W x 4 L x 2.15 H in
    Packaging
    10 per Pack
    Length
    4 in.
    Use With
    Beams; Purlins
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    $
    8
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK2L5LP
    25637711
    Locking Device; Pre-Assembled Loop End Fitting; Wire
    2 mm
    100 lb.
    3/4 W x 4 L x 2.15 H in
    10 per Pack
    4 in.
    Beams; Purlins
    3/4 in.
    2.15 in.
    $
    13
    .41
    /
    EA
    25637711
    Kit Includes
    Locking Device; Pre-Assembled Loop End Fitting; Wire
    Wire Size
    2 mm
    Load Rating (Pound)
    100 lb.
    Dimensions
    3/4 W x 4 L x 2.15 H in
    Packaging
    10 per Pack
    Length
    4 in.
    Use With
    Beams; Purlins
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    $
    13
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637770 SKU, 25637770 ANALYTICS...
    Load Rating (Pound)
    100 lb.
    Dimensions
    3/4 W x 4 L x 2.15 H in
    Packaging
    10 per Pack
    Length
    4 in.
    Use With
    Beams; Purlins
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Price
    $
    8
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637711 SKU, 25637711 ANALYTICS...
    Load Rating (Pound)
    100 lb.
    Dimensions
    3/4 W x 4 L x 2.15 H in
    Packaging
    10 per Pack
    Length
    4 in.
    Use With
    Beams; Purlins
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Price
    $
    13
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available