Erico SLK3L3 CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 3.0mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 3.0mm - SLK3L3
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 3.0mm

    Manufacturer: Erico
    Manufacturer #: SLK3L3
    SKU: 25695512
    $13.09
    Checking Pricing
         
    Kit Includes:Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size:3 mm
    Load Rating (Pound):200 lb.
    Mounting Position:Bottom Mount
    Dimensions:0.9 W x 2-1/2 H in
    Packaging:10 per Pack; 50 per Case
    Width (Inches):0.90 in.
    Height (Inch):2-1/2 in.
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK3L3
    • Dimensions 0.9 W x 2-1/2 H in
    • Style Hook
    • Height (Inch) 2-1/2 in.
    • Kit Includes Locking Device; Pre-Assembled Hook End Fitting; Wire
    • Load Rating (Pound) 200 lb.
    • Materials Polypropylene; Steel; Zinc Alloy
    • Mounting Position Bottom Mount
    • Width (Inches) 0.90 in.
    • Wire Size 3 mm
    • Packaging 10 per Pack; 50 per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link With Hook, Packaging: 10 Per Pack; 50 per Case, Polypropylene; Steel; Zinc Alloy, Load Rating (Pound): 200 lb