Erico SLK2L2 CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 2.0mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 2.0mm - SLK2L2
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 2.0mm

    Manufacturer: Erico
    Manufacturer #: SLK2L2
    SKU: 25637760
    $9.53
    Checking Pricing
         
    Kit Includes:Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size:2 mm
    Load Rating (Pound):100 lb.
    Mounting Position:Bottom Mount
    Dimensions:3/4 W x 2.15 H in
    Packaging:10 per Pack
    Width (Inches):3/4 in.
    Height (Inch):2.15 in.
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2L2
    • Dimensions 3/4 W x 2.15 H in
    • Style Hook
    • Height (Inch) 2.15 in.
    • Kit Includes Locking Device; Pre-Assembled Hook End Fitting; Wire
    • Load Rating (Pound) 100 lb.
    • Materials Polypropylene; Steel; Zinc Alloy
    • Mounting Position Bottom Mount
    • Width (Inches) 3/4 in.
    • Wire Size 2 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link With Hook, Packaging: 10 Per Pack, Polypropylene; Steel; Zinc Alloy, Load Rating (Pound): 100 lb