Erico CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 2.0mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 2.0mm
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 2.0mm

    Manufacturer: Erico
         

    Complete system includes wire, locking device and pre-assembled hook end fitting. Fastens to building structure or hanging services by looping around and hooking to wire rope. Spring latch helps provide secure connection.

    • Manufacturer Erico
    • Materials Polypropylene; Steel; Zinc Alloy
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Kit Includes
    Wire Size
    Load Rating (Pound)
    Mounting Position
    Dimensions
    Packaging
    Width (Inches)
    Height (Inch)
    Style
    Price
    SLK2L2
    25637760
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    2 mm
    100 lb.
    Bottom Mount
    3/4 W x 2.15 H in
    10 per Pack
    3/4 in.
    2.15 in.
    Hook
    $
    9
    .53
    /
    EA
    25637760
    Kit Includes
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size
    2 mm
    Load Rating (Pound)
    100 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    10 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    $
    9
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK2L3
    25637765
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    2 mm
    100 lb.
    Bottom Mount
    3/4 W x 2.15 H in
    10 per Pack
    3/4 in.
    2.15 in.
    Hook
    $
    10
    .80
    /
    EA
    25637765
    Kit Includes
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size
    2 mm
    Load Rating (Pound)
    100 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    10 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    $
    10
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637760 SKU, 25637760 ANALYTICS...
    Load Rating (Pound)
    100 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    10 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    Price
    $
    9
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637765 SKU, 25637765 ANALYTICS...
    Load Rating (Pound)
    100 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    10 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    Price
    $
    10
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available