Erico CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm | Graybar Store
Erico - CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK With Hook, Wire Rope Diameter 1.5mm

    Manufacturer: Erico
         

    Complete system includes wire, locking device and pre-assembled hook end fitting. Fastens to building structure or hanging services by looping around and hooking to wire rope. Spring latch helps provide secure connection.

    • Manufacturer Erico
    • Materials Polypropylene; Steel; Zinc Alloy
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Kit Includes
    Wire Size
    Load Rating (Pound)
    Mounting Position
    Dimensions
    Packaging
    Width (Inches)
    Height (Inch)
    Style
    Price
    SLK15L3
    25637693
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    1-1/2 mm
    44 lb.
    Bottom Mount
    3/4 W x 2.15 H in
    20 per Pack
    3/4 in.
    2.15 in.
    Hook
    $
    8
    .12
    /
    EA
    25637693
    Kit Includes
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    $
    8
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK15L10
    25637745
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    1-1/2 mm
    44 lb.
    Bottom Mount
    3/4 W x 2.15 H in
    20 per Pack
    3/4 in.
    2.15 in.
    Hook
    $
    13
    .45
    /
    EA
    25637745
    Kit Includes
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    $
    13
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK15L5
    25637702
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    1-1/2 mm
    44 lb.
    3/4 W x 2.15 H in
    20 per Pack
    3/4 in.
    2.15 in.
    Hook
    $
    7
    .85
    /
    EA
    25637702
    Kit Includes
    Locking Device; Pre-Assembled Hook End Fitting; Wire
    Wire Size
    1-1/2 mm
    Load Rating (Pound)
    44 lb.
    Mounting Position
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    $
    7
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLK15L2
    25637687
    $
    7
    .43
    /
    EA
    25637687
    Kit Includes
    Wire Size
    Load Rating (Pound)
    Mounting Position
    Dimensions
    Packaging
    Width (Inches)
    Height (Inch)
    Style
    $
    7
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637693 SKU, 25637693 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    Price
    $
    8
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637745 SKU, 25637745 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Mounting Position
    Bottom Mount
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    Price
    $
    13
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637702 SKU, 25637702 ANALYTICS...
    Load Rating (Pound)
    44 lb.
    Mounting Position
    Dimensions
    3/4 W x 2.15 H in
    Packaging
    20 per Pack
    Width (Inches)
    3/4 in.
    Height (Inch)
    2.15 in.
    Style
    Hook
    Price
    $
    7
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637687 SKU, 25637687 ANALYTICS...
    Load Rating (Pound)
    Mounting Position
    Dimensions
    Packaging
    Width (Inches)
    Height (Inch)
    Style
    Price
    $
    7
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available