Erico SLK2C200 CADDY® SPEED LINK SLK Locking Device | Graybar Store
Erico - CADDY® SPEED LINK SLK Locking Device - SLK2C200
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK Locking Device

    Manufacturer: Erico
    Manufacturer #: SLK2C200
    SKU: 25637755
    $5.94
    Checking Pricing
         
    Wire Size:1-1/2 to 2 mm
    Dimensions:3/4 W x 2.15 H in
    Packaging:200 per Pack
    Use With:1.5 mm CADDY Speed Link Cables; 2 mm CADDY Speed Link Cables
    Width (Inches):3/4 in.
    Height (Inch):2.15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2C200
    • Dimensions 3/4 W x 2.15 H in
    • Height (Inch) 2.15 in.
    • Materials Polypropylene; Steel; Zinc Alloy
    • Width (Inches) 3/4 in.
    • Wire Size 1-1/2 to 2 mm
    • Packaging 200 per Pack
    • Use With 1.5 mm CADDY Speed Link Cables; 2 mm CADDY Speed Link Cables
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link Locking Device, Packaging: 200 Per Pack, Polypropylene; Steel; Zinc Alloy