Erico SLK2Y300L3 CADDY® SPEED LINK SLK 2.0mm Dia. Wire Rope System With Y Toggle, Length 9.9 ft. With 11.8 in. Y | Graybar Store
Erico - CADDY® SPEED LINK SLK 2.0mm Dia. Wire Rope System With Y Toggle, Length 9.9 ft. With 11.8 in. Y - SLK2Y300L3
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK 2.0mm Dia. Wire Rope System With Y Toggle, Length 9.9 ft. With 11.8 in. Y

    Manufacturer: Erico
    Manufacturer #: SLK2Y300L3
    SKU: 25637719
    $12.38
    Checking Pricing
         
    Length:9.9 ft. With 11.8 in. Y
    Wire Size:2.0 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2Y300L3
    • Length 9.9 ft. With 11.8 in. Y
    • Materials Polypropylene; Steel; Zinc Alloy
    • Wire Size 2.0 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED LINK SLK 2.0mm dia. wire rope system with 11.8 in. Y toggle. Length 9.9 ft. Load rating 100 lb. Static load safety factor 5:1.
    • Complete System Includes Wire, Locking Device and Two Pre-Assembled Toggle End Fittings
    • Attaches to Clearance Holes in a Variety of Structures or Hanging Devices
    • Ideal For Supporting Lighting Fixtures