Erico SLK2YH500L3 CADDY® SPEED LINK SLK 2.0mm Dia. Wire Rope System With Y Hook, Length 9.9 ft. With 19.6 in. Y | Graybar Store
Erico - CADDY® SPEED LINK SLK 2.0mm Dia. Wire Rope System With Y Hook, Length 9.9 ft. With 19.6 in. Y - SLK2YH500L3
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK 2.0mm Dia. Wire Rope System With Y Hook, Length 9.9 ft. With 19.6 in. Y

    Manufacturer: Erico
    Manufacturer #: SLK2YH500L3
    SKU: 25637724
    $14.46
    Checking Pricing
         
    Length:9.9 ft. With 19.6 in. Y
    Wire Size:2.0 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2YH500L3
    • Length 9.9 ft. With 19.6 in. Y
    • Materials Electrogalvanized Steel/Polypropylene/Zinc Alloy
    • Wire Size 2.0 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED LINK SLK 2.0mm dia. wire rope system with 19.6 in. Y hook. Length 9.9 ft. Load rating 100 lb. Static load safety factor 5:1.
    • Complete System Includes Wire, Locking Device and Two Pre-Assembled Hook End Fittings
    • Fastens to the Building Structure and Hooks to Hanging Services and Tray
    • Spring Latch Helps Provide Secure Connection
    • Convenient Design Allows One Hook to be Temporarily Detached For Maintenance or to Add Cables to the Tray
    • Single Drop With Double Hook Provides Increased Stability to the System
    • Also Available in a Single-Hook End Fitting Configuration