Erico SLK2L1 CADDY® SPEED LINK SLK System With Hook, 2.0mm Dia., Length 3.3 ft. | Graybar Store
Erico - CADDY® SPEED LINK SLK System With Hook, 2.0mm Dia., Length 3.3 ft. - SLK2L1
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK SLK System With Hook, 2.0mm Dia., Length 3.3 ft.

    Manufacturer: Erico
    Manufacturer #: SLK2L1
    SKU: 25637756
    $8.25
    Checking Pricing
         
    Length:3.3 ft.
    Wire Size:2.0 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLK2L1
    • Length 3.3 ft.
    • Materials Polypropylene; Steel; Zinc Alloy
    • Wire Size 2.0 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® SPEED LINK SLK 2.0mm dia. wire rope system with hook. Length 3.3 ft. Load rating 100 lb. Static load safety factor 5:1.
    • Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting
    • Hooks to a Wide Range of CADDY® Fasteners
    • Fastens to the Building Structure or Hanging Services by Looping Around and Hooking to Wire Rope
    • Easy to Remove For Applications Requiring Maintenance
    • Spring Latch Helps Provide Secure Connection
    • Insert Cable Through Hole and Use Bottom Side of Hook as an End Stop
    • Also Available in Y-Hook Configuration