Erico SLD15QT250 CADDY® SPEED LINK Quad Toggle With Eyelet Extension | Graybar Store
Erico - CADDY® SPEED LINK Quad Toggle With Eyelet Extension - SLD15QT250
+ / - Hover over image to Zoom
Other Views

    CADDY® SPEED LINK Quad Toggle With Eyelet Extension

    Manufacturer: Erico
    Manufacturer #: SLD15QT250
    SKU: 25191473
    $11.65
    Checking Pricing
         
    Wire Size:1-1/2 mm
    Load Rating (Pound):44 lb.
    Packaging:20 per Pack
    Use With:Control Access Points; Projectors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLD15QT250
    • Load Rating (Pound) 44 lb.
    • Materials Steel
    • Wire Size 1-1/2 mm
    • Packaging 20 per Pack
    • Use With Control Access Points; Projectors
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Speed Link Quad Toggle With Eyelet Extension, Packaging: 20 Per Pack, Steel, Load Rating (Pound): 44 lb